Motion
BLT50300
Carbon Steel Material
Mi Item #08978394
MFR #BLT50300
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #08978394
MFR #BLT50300

Mfr description
BLT50300 1/2" X 3" CS NUT & BOLT FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Overall Length
    3.0000 in

Details

  • Fitting Type
    Grooved Fitting
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)