Motion
BS-05-R100-200
Stainless Steel Material, 1.0000 to 2.0000 in Pipe Size
Mi Item #08978444
MFR #BS-05-R100-200
Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 1.0000 to 2.0000 in Pipe Size
Mi Item #08978444
MFR #BS-05-R100-200

Mfr description
BS-05-R100-200 1 - 2" STRAINER CAP -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.48/each

Specifications

Dimensions

  • Pipe Size
    1.0000 to 2.0000 in

Details

  • Fitting Type
    Cap
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)