Motion
BS-05-R250-300
Stainless Steel Material, 2-1/2 to 3.0000 in Pipe Size
Mi Item #08978445
MFR #BS-05-R250-300
Price$40.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 2-1/2 to 3.0000 in Pipe Size
Mi Item #08978445
MFR #BS-05-R250-300

Mfr description
BS-05-R250-300 2.5 - 3" STRAINER CAP -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.27/each

Specifications

Dimensions

  • Pipe Size
    2-1/2 to 3.0000 in

Details

  • Fitting Type
    Cap
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)