1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
B5121E300L-BBC
Check Valve - B5107 Series, Cast Iron Material, 3 in Port Size, 200 psi Maximum Operating Pressure
Mi Item #
08980064
MFR #
B5121E300L-BBC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Check Valves
DIXON VALVE & COUPLING CO B5121E300L-BBC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
B5121E300L-BBC
Check Valve - B5107 Series, Cast Iron Material, 3 in Port Size, 200 psi Maximum Operating Pressure
Mi Item #
08980064
MFR #
B5121E300L-BBC
Mfr description
B5121E300L-BBC 3" LUG BFV, DI BODY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Port Size
3 in
Details
Body Material
Cast Iron
Material
Cast Iron
Maximum Operating Pressure
200 psi
Series
B5107
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items