1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
HSCV200BB
Check Valve - HSC Series, Stainless Steel Material, 2 in Port Size, 145 psi Maximum Operating Pressure
MI ITEM #
08983302
MFR #
HSCV200BB
Price
$497.16
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Check Valves
DIXON VALVE & COUPLING CO HSCV200BB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
HSCV200BB
Check Valve - HSC Series, Stainless Steel Material, 2 in Port Size, 145 psi Maximum Operating Pressure
MI ITEM #
08983302
MFR #
HSCV200BB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$497.16
/each
Qty
Add to Cart
Specifications
Dimensions
Port Size
2 in
Details
Body Material
Stainless Steel
Material
Stainless Steel
Material Grade
316L
Maximum Operating Pressure
145 psi
Series
HSC
Overview
Mfr description
HSCV200BB 2" SPRING CHECK VALVE, FKM,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought