Motion
ME109-1
Cap - Plastic Material
Mi Item #08983834
MFR #ME109-1
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - Plastic Material
Mi Item #08983834
MFR #ME109-1

Mfr description
ME109-1 1-3/4" YELLOW PLASTIC ACME CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Female Thread Size
    1.7500 in
  • Weight
    0.06 lbs, 0.03 kg

Details

  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)