Motion
RNW30-40
Hose End - Stainless Steel Material
Mi Item #08985267
MFR #RNW30-40
Price$209.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08985267
MFR #RNW30-40

Mfr description
RNW30-40 2.5" WELD-ON TURN BACK HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.50/each

Specifications

Dimensions

  • Weight
    1.74 lbs

Details

  • Additional Details
    MSS Length
  • Connection Type
    Weld-To-Metal
  • Fitting Type
    King Turned Back
  • Material
    Stainless Steel
  • Style
    Straight
  • Thread Type
    Weld-To-Metal
  • Type
    King Turned Back Weld-To-Metal Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)