Motion
SE4550
Pipe Fitting - 150# Iron Material
Mi Item #08985460
MFR #SE4550
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 150# Iron Material
Mi Item #08985460
MFR #SE4550

Mfr description
SE4550 1/2" NPT THREADED 45 DEG STREET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Weight
    0.22 lbs, 0.10 kg

Details

  • Material
    150# Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)