Specifications
Dimensions
- Weight36 lbs, 16.33 kg
Details
- Additional DetailsTemperature Range: -35deg F to 212deg F (-37°C to 100°C)
- MaterialCarbon Steel
- ShapeStraight
- TypeStyle 20
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)