Motion
SF320FGXFGCS10
Swivel Joint - Carbon Steel Material
Mi Item #08985513
MFR #SF320FGXFGCS10
Price$2,421.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
Mi Item #08985513
MFR #SF320FGXFGCS10

Mfr description
SF320FGXFGCS10 3" SPLIT FLANGE SWIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,421.25/each

Specifications

Dimensions

  • Weight
    36 lbs, 16.33 kg

Details

  • Additional Details
    Temperature Range: -40deg F to 450deg F (-40°C to 232°C) | Pressure Rating: up to 600 PSI
  • Material
    Carbon Steel
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)