Motion
SF320WXWCS10
Split Flange Swivel Style Weld End - Carbon Steel Material
Mi Item #08985515
MFR #SF320WXWCS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Swivel Style Weld End - Carbon Steel Material
Mi Item #08985515
MFR #SF320WXWCS10

Mfr description
SF320WXWCS10 3" SPLIT FLANGE SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    16 lbs, 7.26 kg

Details

  • Additional Details
    Temperature Range: -40deg F to 450deg F (-40°C to 232°C)
  • Material
    Carbon Steel
  • Type
    Style 20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)