Motion
SF420WXWCS10
Split Flange Swivel Style Weld End - Carbon Steel Material
MI ITEM #08985519
MFR #SF420WXWCS10
Price$2,515.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Swivel Style Weld End - Carbon Steel Material
MI ITEM #08985519
MFR #SF420WXWCS10

Mfr description
SF420WXWCS10 4" SPLIT FLANGE SWIVEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,515.76/each

Specifications

Dimensions

  • Weight
    21 lbs, 9.53 kg

Details

  • Additional Details
    Temperature Range: -40deg F to 450deg F (-40°C to 232°C) | Pressure Rating: up to 600 PSI | Construction: Bearing pack: through hardened forged high carbon alloy | Material contact surfaces: stainless steel or carbon steel nose pieces
  • Material
    Carbon Steel
  • Shape
    Straight
  • Type
    Style 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)