Motion
SSCVIL075
Check Valve - Stainless Steel Material, 3/4 in Port Size
Mi Item #08985970
MFR #SSCVIL075
Price$142.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Stainless Steel Material, 3/4 in Port Size
Mi Item #08985970
MFR #SSCVIL075

Mfr description
SSCVIL075 3/4" 800PSI 316SS CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.34/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)