Motion
SSCVIL150
Check Valve - Stainless Steel Material, 1-1/2 in Port Size
Mi Item #08985971
MFR #SSCVIL150
Price$392.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Stainless Steel Material, 1-1/2 in Port Size
Mi Item #08985971
MFR #SSCVIL150

Mfr description
SSCVIL150 1-1/2" 800PSI 316SS CHECK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.39/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)