Specifications
Dimensions
- Overall Length6.5000 in
- Weight1.52 lbs, 0.69 kg
Details
- MaterialZinc Plated Schedule 40
- StandardsASTM A234 and MSS SP-95, ASME B1.20.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)