Specifications
Dimensions
- Overall Length8.0000 in
- Weight5.50 lbs, 2.49 kg
Details
- MaterialZinc Plated Schedule 40
- StandardsASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)