Specifications
Dimensions
- Overall Length9.0000 in
- Weight7.05 lbs, 3.20 kg
Details
- MaterialZinc Plated Schedule 40
- StandardsASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)