Motion
SW40-800600
Hose End - Steel Material
Mi Item #08986171
MFR #SW40-800600
Price$852.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08986171
MFR #SW40-800600

Mfr description
SW40-800600 8" X 6" SWAGE NIPPLE W/BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.14/each

Specifications

Dimensions

  • Thread Size
    8 in x 6 in
  • Weight
    31.64 lbs

Details

  • Additional Details
    Manufactured in conformance with ASTM A234 and MSS SP-95, Threads on nipples conform to ASME B1.20.1
  • Connection Type
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Steel
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Threaded Concentric Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)