Motion
SW80-050025
Pipe Fitting - Zinc Plated Schedule 80 Material
Mi Item #08986172
MFR #SW80-050025
Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Zinc Plated Schedule 80 Material
Mi Item #08986172
MFR #SW80-050025

Mfr description
SW80-050025 1/2" X 1/4" SWAGE NIPPLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.57/each

Specifications

Dimensions

  • Overall Length
    2.8000 in
  • Weight
    0.20 lbs, 0.09 kg

Details

  • Material
    Zinc Plated Schedule 80
  • Standards
    ASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)