Specifications
Dimensions
- Overall Length3.5000 in
- Weight0.49 lbs, 0.22 kg
Details
- MaterialZinc Plated Schedule 80
- StandardsASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)