Motion
SW80-200075
Pipe Fitting - Zinc Plated Schedule 80 Material
Mi Item #08986177
MFR #SW80-200075
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Zinc Plated Schedule 80 Material
Mi Item #08986177
MFR #SW80-200075

Mfr description
SW80-200075 2" X 3/4" SWAGE NIPPLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Overall Length
    6.5000 in
  • Weight
    2.54 lbs, 1.15 kg

Details

  • Material
    Zinc Plated Schedule 80
  • Standards
    ASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)