Specifications
Dimensions
- Overall Length6.5000 in
- Weight2.35 lbs, 1.07 kg
Details
- MaterialZinc Plated Schedule 80
- StandardsASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)