Specifications
Dimensions
- Overall Length7.0000 in
- Weight3.48 lbs, 1.58 kg
Details
- MaterialZinc Plated Schedule 80
- StandardsASTM A234 and MSS SP-95, ASME B1.20.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)