Specifications
Dimensions
- Overall Length9.0000 in
- Weight9.48 lbs, 4.30 kg
Details
- MaterialZinc Plated Schedule 80
- StandardsASME B1.20.1, ASTM A234 and MSS SP-95
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)