Motion
430TFTFLAL00000
Long Radius Loading Arm Swivel - Aluminum Material
Mi Item #08990091
MFR #430TFTFLAL00000
Price$1,338.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Radius Loading Arm Swivel - Aluminum Material
Mi Item #08990091
MFR #430TFTFLAL00000

Mfr description
430TFTFLAL00000 4" STYLE 30 TFXTF LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.20/each

Specifications

Details

  • Additional Details
    Features: No handle, Long radius elbow, TTMA flanges on both ends
  • Material
    Aluminum
  • Shape
    90° Elbow
  • Type
    Loading Arm Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)