Motion
430TFXTFAL11000
Loading Arm Swivel Joint - Aluminum Material
Mi Item #08990094
MFR #430TFXTFAL11000
Price$1,315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loading Arm Swivel Joint - Aluminum Material
Mi Item #08990094
MFR #430TFXTFAL11000

Mfr description
430TFXTFAL11000 4" STYLE 30, TFXTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,315.88/each

Specifications

Dimensions

  • Weight
    12.05 lbs, 5.47 kg

Details

  • Additional Details
    Handle: No handle | End Configuration: TTMA flanges on both ends
  • Material
    Aluminum
  • Type
    Style 30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)