Motion
440TFXTFAL11000
Loading Arm Swivel Joint - Aluminum Material
Mi Item #08990114
MFR #440TFXTFAL11000
Price$1,531.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loading Arm Swivel Joint - Aluminum Material
Mi Item #08990114
MFR #440TFXTFAL11000

Mfr description
440TFXTFAL11000 4" STYLE 40 TTFXTTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.41/each

Specifications

Dimensions

  • Weight
    17 lbs, 7.71 kg

Details

  • Additional Details
    Features: No handle, Can be used with flange extensions, TTMA flanges on both ends
  • Material
    Aluminum
  • Type
    Style 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)