Motion
63225656WP2
Hose End - Nylon Material
Mi Item #08990479
MFR #63225656WP2
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Nylon Material
Mi Item #08990479
MFR #63225656WP2

Mfr description
63225656WP2 NYLON LIQUI-FIT HOSE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Weight
    0.037 lbs

Details

  • Additional Details
    Full stainless gripping ring eliminates the need for locking clips, Release button protects and supports tubing, FDA compliant, NSF-51 listed for contact with food, NSF-61 list C-Hot rated, Meets California and Vermont less than 0.25 percent lead requirements
  • Connection Type
    Push-to-Connect
  • Fitting Type
    Push-to-Connect
  • Material
    Nylon
  • Operating Temperature Range
    35 to 200 °F
  • Seal Material
    EPDM
  • Style
    Straight
  • Thread Type
    Push-to-Connect
  • Type
    Hose Stem
  • Working Pressure
    60 to 230 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)