Motion
63226008WP2
Hose End - Nylon Material
Mi Item #08990480
MFR #63226008WP2
Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Nylon Material
Mi Item #08990480
MFR #63226008WP2

Mfr description
63226008WP2 NYLON LIQUI-FIT HOSE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.52/each

Specifications

Dimensions

  • Weight
    0.057 lbs

Details

  • Additional Details
    Full stainless gripping ring eliminates the need for locking clips, Release button protects and supports tubing
  • Connection Type
    Hose Barb
  • Fitting Type
    Push-On / Barb
  • Material
    Nylon
  • Operating Temperature Range
    35 to 200 °F
  • Plating
    Uncoated
  • Seal Material
    EPDM
  • Style
    Straight
  • Thread Type
    Hose Barb
  • Type
    Hose Stem
  • Working Pressure
    190 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)