Motion
63226260WP2
Hose End - Nylon Material
Mi Item #08990483
MFR #63226260WP2
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Nylon Material
Mi Item #08990483
MFR #63226260WP2

Mfr description
63226260WP2 NYLON LIQUI-FIT HOSE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Additional Details
    EPDM seal secures connection with larger surface area than standard O-rings, Engineered polymer allows superior mechanical strength and chemical resistance, Full stainless gripping ring eliminates the need for locking clips, Release button protects and supports tubing
  • Material
    Nylon
  • Operating Temperature Range
    35 to 200 °F
  • Seal Material
    EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)