Motion
TBC-SS239
8 15/16 to 9 13/32 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
Mi Item #08993857
MFR #TBC-SS239
Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 15/16 to 9 13/32 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
Mi Item #08993857
MFR #TBC-SS239

Mfr description
TBC-SS239 CLAMPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.83/each

Specifications

Dimensions

  • Maximum Diameter
    9.4063 in
  • Minimum Diameter
    8.9375 in

Details

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • UPC_NO
    822353139721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)