Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER Industrial 30" Pedestal Fan
Mi Item #09001078
MFR #MHD-30P

Mfr description
MHD-30P MASTER INDL 30" PEDESTAL FAN
  • 3-variable speed settings
  • Heavy-duty all metal construction
  • Telescoping adjustable height post
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    30 in
  • Fixed Or Adjustable Height
    Adjustable
  • Overall Depth
    33 in
  • Overall Height
    55 in
  • Overall Width
    25 in
  • Weight
    54 lbs

Details

  • Amperage
    2.5 A
  • Blade Material
    Balanced Steel
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/3 HP
  • Manufacturer Upc Number
    657888183044
  • Maximum Air Flow
    6200 cfm
  • Mount Type
    Pedestal
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Oscillating
    No
  • Phase
    Single
  • Speed
    3
  • Standards Met
    ETL
  • UPC_NO
    657888183044
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)