Motion
MHD-30W
wall fan - 30 in Diameter, Direct Drive, Balanced Steel Blade Material, 6200 cfm Air Flow Rate, Black Color, 1/3 HP, 2.5 A, Single, 9 ft Cord Length
Mi Item #09001081
MFR #MHD-30W
Price$326.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
wall fan - 30 in Diameter, Direct Drive, Balanced Steel Blade Material, 6200 cfm Air Flow Rate, Black Color, 1/3 HP, 2.5 A, Single, 9 ft Cord Length
Mi Item #09001081
MFR #MHD-30W

Mfr description
MHD-30W MASTER 30" HIGH VELOCITY WALL
  • 3-variable speed settings
  • Heavy-duty all metal construction
  • Industrial high velocity motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.02/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    30 in
  • Overall Depth
    33 in
  • Overall Height
    33 in
  • Overall Width
    10 in
  • Weight
    47 lbs

Details

  • Amperage
    2.5 A
  • Blade Material
    Balanced Steel
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/3 HP
  • Housing Color
    Black
  • Manufacturer Upc Number
    657888183051
  • Maximum Air Flow
    6200 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Oscillating
    No
  • Phase
    Single
  • Speed
    3
  • Standards Met
    ETL
  • UPC_NO
    657888183051
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)