Motion
DCBL772X1

DEWALT
DCBL772X1

FLEXVOLT® Brushless Handheld Axial Blower - 60 V, 125 mph Air Speed
Mi Item #09011547
MFR #DCBL772X1
Price$419.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCBL772X1

FLEXVOLT® Brushless Handheld Axial Blower - 60 V, 125 mph Air Speed
Mi Item #09011547
MFR #DCBL772X1

Mfr description
DCBL772X1 SHELL 60V AXIAL BLOWER
  • High-efficiency brushless motor helps extend runtime
  • Powers through debris at up to 600 CFM of air volume at 125 MPH
  • Designed to withstand everyday heavy-duty usage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$419.90/each

Specifications

Dimensions

  • Weight
    13.5 lbs

Details

  • Air Speed
    125 mph
  • Air Volume
    600 cfm
  • Batteries Included
    Battery Included
  • Battery Type
    MAX* 3Ah
  • Includes
    DCB115 Charger, DCB609 60V MAX* 3 Ah FLEXVOLT® Battery
  • Manufacturer Upc Number
    885911618311
  • UPC_NO
    885911618311
  • Voltage
    60 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)