Motion
DWO1DT608 8IN REPLMT CHAIN 20V DW POLE S

DEWALT
DWO1DT608 8IN REPLMT CHAIN 20V DW POLE S

8 in. Pole Saw Replacement Chain
MI ITEM #09011555
MFR #DWO1DT608 8IN REPLMT CHAIN 20V DW POLE S
Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWO1DT608 8IN REPLMT CHAIN 20V DW POLE S

8 in. Pole Saw Replacement Chain
MI ITEM #09011555
MFR #DWO1DT608 8IN REPLMT CHAIN 20V DW POLE S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.74/each

Specifications

Dimensions

  • Chain Gauge
    .043 in
  • Chain Length
    8 in
  • Chain Pitch
    .375 in

Details

  • Chain Material
    Steel
  • Chain Type
    Pole Saw
  • CSA Certified
    No
  • ETL Listed
    No
  • Grade
    Universal
  • Model Comp
    DCPS620
  • Rust Resistant
    Yes
  • UPC_NO
    885911673846
  • Warranty
    1 year limited warranty

Overview

Mfr description
DWO1DT608 8IN REPLMT CHAIN 20V DW POLE S
  • Centri-Lube® - Specially designed channel in each drive link that picks up and distributes oil from the bar to the rivets to reduce friction and increase saw chain life**
  • Ramped depth gauges allow smooth, high-speed cutting while reducing kickback and vibration**
  • Maintains sharpness as a Semi Chisel Chain vs Full Chisel Chain**

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought