Motion
DW4740S

DEWALT
DW4740S

Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.2500 in Wheel Thickness, 0.6250 in Center Hole Diameter
Mi Item #09011813
MFR #DW4740S
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4740S

Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.2500 in Wheel Thickness, 0.6250 in Center Hole Diameter
Mi Item #09011813
MFR #DW4740S

Mfr description
DW4740S 4 1/2" X .250 SANDWICH TUCK POIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.2500 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.2500 in
  • Hole Size
    0.6250 in
  • Length
    4.5000 in
  • Overall Thickness
    0.2500 in
  • Weight
    0.82 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.2500 in
  • Width
    0.2500 in

Details

  • Application
    Brick, Concrete, Masonry, Mortar, Stone
  • Arbor Type
    Round Hole
  • Attachment Type
    Arbor Hole
  • Blade Material
    Diamond
  • Color
    Yellow
  • Country of Origin
    Indonesia
  • Description Keyword
    Tuck Point Diamond Blade
  • For Use With
    Angle Grinders
  • Includes
    (1) Diamond Blade
  • Machine Compatibility
    Angle Grinder
  • Material
    Diamond
  • Material Cut
    Brick, Concrete, Masonry, Stone
  • Recommended Use
    Concrete | Stone | Brick
  • Set Contents
    1 Wheel
  • Specification
    XP
  • Substrate
    Brick, Concrete, Masonry, Stone
  • Superabrasive Wheel Type
    Segmented Rim
  • Warranty
    30 days
  • Wheel Color
    Yellow
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)