Overview
Mfr description
1114D PLR PSTN RNG CMPRSR
Specifications
- PSC Code4910
- ColorBlack
- TypePiston Ring Combression Band,Used For Piston Installation
- For Use WithTrucks, Trailers
- Ring Size2-5/8" - 5-7/8"
- Length13.100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data