Motion
1120D
PISTON RING COMP BAND 3-1/8" - 3-3/8"
MI ITEM #09018215
MFR #1120D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PISTON RING COMP BAND 3-1/8" - 3-3/8"
MI ITEM #09018215
MFR #1120D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1120D COMP BND PSTN RNG 3-1/8TO3-3/8

Specifications

  • PSC Code
    4910
  • Color
    Black
  • Type
    Piston Ring Combression Band,Used For Piston Installation
  • For Use With
    Trucks, Trailers
  • Ring Size
    3-1/8" - 3-3/8"
  • Length
    4.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text