Overview
Mfr description
1122D COMP BND PSTGN RNG 3-
Specifications
- PSC Code4910
- ColorBlack
- TypePiston Ring Combression Band,Used For Piston Installation
- For Use WithTrucks, Trailers
- Ring Size3-5/8" - 3-7/8"
- Length4.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data