Motion
1123D
PISTON RING COMP BAND 1123 3-7/8"-4-1/8"
MI ITEM #09018218
MFR #1123D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PISTON RING COMP BAND 1123 3-7/8"-4-1/8"
MI ITEM #09018218
MFR #1123D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1123D COMP BND PSTN RNG 3-7/8TO4-1/8

Specifications

  • PSC Code
    4910
  • Color
    Black
  • Type
    Piston Ring Combression Band,Used For Piston Installation
  • For Use With
    Trucks, Trailers
  • Ring Size
    3-7/8" - 4-1/8"
  • Length
    4.250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought