Motion
129D
4.5' Electrical Automotive Low-Voltage Circuit Tester 6 & 12 Volt
Mi Item #09018238
MFR #129D
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5' Electrical Automotive Low-Voltage Circuit Tester 6 & 12 Volt
Mi Item #09018238
MFR #129D

Mfr description
129D CIRCT TST LO VOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Cable Length
    4-1/2 ft

Details

  • For Use With
    Ignition, Battery, Electrical Circuits
  • PSC Code
    4910
  • Type
    Low-Voltage Circuit Tester
  • UPC_NO
    082171001291
  • Voltage
    6 v & 12 v
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)