Motion
2029DD
OIL FILTER WRENCH 3-7/16-3-3/4IN
MI ITEM #09018318
MFR #2029DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL FILTER WRENCH 3-7/16-3-3/4IN
MI ITEM #09018318
MFR #2029DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5.600 in
  • Maximum Diameter
    3-3/4 in,
  • Minimum Diameter
    3.438 in

Details

  • For Use With
    Filters from 3-7/16 to 3-3/4
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Oil Filter Wrench

Overview

Mfr description
2029DD WR OIL FLTR SQ DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought