Specifications
Dimensions
- Length12.000 in, 304.80 mm
- Ring Size21/32" opening
Details
- ColorBlack
- For Use WithAll brands of radiator pressure testers and reservoir tanks
- PSC Code4910
- TypeTie Rod Separator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)