Motion
2322W
OIL FILTER WRENCH 4-3/4-5-1/2IN
Mi Item #09018399
MFR #2322W
Price$53.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL FILTER WRENCH 4-3/4-5-1/2IN
Mi Item #09018399
MFR #2322W

Mfr description
2322W 3" WIDE VERSION OF 2322
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.58/each

Specifications

Dimensions

  • Length
    11.850 in
  • Maximum Diameter
    5-1/2 in
  • Minimum Diameter
    4-3/4 in

Details

  • For Use With
    Filters from 4-3/4 to 5-1/2
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Oil Filter Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)