Motion
2428D
3 Piece Engine Compression Test Kit 300 Max Pressure, 0 to 300 PSI (0 to 21 Kg/cm2) Scale
MI ITEM #09018412
MFR #2428D
Price$74.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Engine Compression Test Kit 300 Max Pressure, 0 to 300 PSI (0 to 21 Kg/cm2) Scale
MI ITEM #09018412
MFR #2428D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.23/each

Specifications

Dimensions

  • Contents
    Gauge, 14mm & 18mm adapters, 16" Rubber Hose

Details

  • Max Pressure
    300 PSI
  • Number Of Pieces
    3
  • PSC Code
    4910
  • Range
    0 to 300 PSI (0 to 21 kg/cm2)
  • Type
    Compression Tester
  • UPC_NO
    082171024283

Overview

Mfr description
2428D TST COMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought