1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
2467
1 Piece, 2.94" Long, 2.37" OD, Black Wheel Spindle Remover For Use with 1/2 Ton 4 Wheel Drive Vehicles
MI ITEM #
09018417
MFR #
2467
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Maintenance Tools
Automotive Cleaning Tools
Gearwrench 2467
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
2467
1 Piece, 2.94" Long, 2.37" OD, Black Wheel Spindle Remover For Use with 1/2 Ton 4 Wheel Drive Vehicles
MI ITEM #
09018417
MFR #
2467
Mfr description
2467 WR SPNDL NUT 4 WHL DR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
2 in
Length
2.940 in
Outside Diameter
2.3700 in
Details
Color
Black
For Use With
1/2 Ton 4 Wheel Drive
Inside Depth
2.37 in
Number Of Pieces
1
PSC Code
4910
Type
Wheel Spindle Remover
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items