1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
2595D
5/8 to 5" Diam, Chain Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #
09018431
MFR #
2595D
Price
$78.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Maintenance Tools
Automotive Cleaning Tools
Gearwrench 2595D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
2595D
5/8 to 5" Diam, Chain Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #
09018431
MFR #
2595D
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$78.60
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Diameter
5 in, 127.00 mm
Minimum Diameter
5/8 in, 16.000 mm
Details
For Use With
Oil Filters
Material
Steel
Number Of Pieces
1
PSC Code
4910
Type
Chain Oil Filter Wrench
Overview
Mfr description
2595D WR CHAIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought