1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
3083D
2-7/8 to 3-1/4" Diam, Swivel Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #
09018480
MFR #
3083D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Maintenance Tools
Automotive Cleaning Tools
Gearwrench 3083D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
3083D
2-7/8 to 3-1/4" Diam, Swivel Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #
09018480
MFR #
3083D
Mfr description
3083D WR SWIV 2-7/8TO3-1/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Diameter
3-1/4 in, 82.50 mm
Minimum Diameter
2-7/8 in, 73.000 mm
Details
For Use With
Oil Filters
Material
Steel
Number Of Pieces
1
PSC Code
4910
Type
Swivel Oil Filter Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items