Motion
3324D
2-1/2 to 3" Diam, Swivel Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #09018512
MFR #3324D
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 to 3" Diam, Swivel Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #09018512
MFR #3324D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.05/each

Specifications

Dimensions

  • Maximum Diameter
    3 in, 76.00 mm
  • Minimum Diameter
    2-1/2 in, 63.500 mm

Details

  • For Use With
    Oil Filters
  • Material
    Steel
  • Number Of Pieces
    1
  • PSC Code
    4910
  • Type
    Swivel Oil Filter Wrench

Overview

Mfr description
3324D WR SWIV FLTR 2-1/2TO3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought