Specifications
Dimensions
- Maximum Diameter3-1/8 in
- Minimum Diameter2-3/4 in
Details
- For Use WithOil Filters
- MaterialSteel
- Number Of Pieces1
- TypeOil Filter Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)